Referencer
Dormer:B16147.0
Rubix:6200974
EAN:7320760050040




Teknisk oversigt
| Nominel diameter (metrisk) | 47 mm |
|---|---|
| Længde i alt | 340 mm |
| Kropsmateriale | hss-e |
oplysninger om produktet : CYLINDRIC REAMER 47.00mm HSS-E DIN 208 - B16147.0 - DORMER
The B161 is manufactured according to DIN208 and intended for hole tolerance H7. Left spiral (form B). For through holes because the chip is pushed forward through the hole. This reamer has a short cut so that shallow blind holes can also be cleared with the B161
Applikationer
HSS-E machine reamer provided with a spill cone, therefore it is suitable for, for example, column drilling machines
Tekniske informationer
Egenskaber
| Nominel diameter (metrisk) | 47 mm |
|---|---|
| Længde i alt | 340 mm |
| Kropsmateriale | hss-e |
| Snitlængde | 84 mm |
At vise UNSPSC/ECL@SS
- Udsolgt