Referencer
Dormer:B10145.0
Rubix:6201055
EAN:7320760182123




Teknisk oversigt
| Nominel diameter (metrisk) | 45 mm |
|---|---|
| Længde i alt | 323 mm |
| Kropsmateriale | hss |
oplysninger om produktet : CYLINDRIC REAMER 45.00mm HSS-E BS 328 - B10145.0 - DORMER
HSS machine reamer with MC shank BS 328 C steam-relieved flutes for steel <850 N/mm². Stainless free-cutting steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Applikationer
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
Tekniske informationer
Egenskaber
| Nominel diameter (metrisk) | 45 mm |
|---|---|
| Længde i alt | 323 mm |
| Kropsmateriale | hss |
| Snitlængde | 163 mm |
At vise UNSPSC/ECL@SS
- Udsolgt