Referencer
Dormer:B12115.0
Rubix:6201032
EAN:7320760049075




Teknisk oversigt
| Nominel diameter (metrisk) | 15 mm |
|---|---|
| Længde i alt | 219 mm |
| Kropsmateriale | hss |
oplysninger om produktet : TAPER PIN REAMER 15.00mm HSS DIN 311 - B12115.0 - DORMER
HSS rivet-hole reamer with MC-shank DIN 311 steam-escape grooves for steel <850 N/mm², cast iron <500 N/mm² and titanium.
Applikationer
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
Tekniske informationer
Egenskaber
| Nominel diameter (metrisk) | 15 mm |
|---|---|
| Længde i alt | 219 mm |
| Kropsmateriale | hss |
| Snitlængde | 125 mm |
At vise UNSPSC/ECL@SS
- Udsolgt