Lamineret hjul på stangen Norton 63642547340
Norton-BDX stem-mounted flap wheels
Se tekniske oplysningerReferencer
Norton:63642547340
Rubix:6203304
EAN:3157620858843
oplysninger om produktet : Lamellslipstift R207 30 x 15 x 6 mm - 63642547340 - NORTON
Flap Wheel - Norton BDX - 30x15mm x6mm SK(C) Gr150
Styrker
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Tekniske informationer
Egenskaber
| Diameter | 30 mm |
|---|---|
| Tykkelse | 15 mm |
| Partikel | 150 |
At vise UNSPSC/ECL@SS
- Udsolgt

