Værkstedsrulle Norton 63642557500
Norton Beartex Clean & Blend Trimmed Sanding Rolls
Se tekniske oplysningerReferencer
Norton:63642557500
Rubix:6203299
EAN:3157625578869
oplysninger om produktet : Rullar Bear-Tex 100 mm x 10 m - 63642557500 - NORTON
Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
Tekniske informationer
Egenskaber
| Længde | 10 mm |
|---|---|
| Bredde | 100 mm |
| Partikel | mellemstor |
At vise UNSPSC/ECL@SS
1.032,64 kr. Ex moms
/ 2 Styk
1.290,80 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel

