Bukser med høj synlighed Portwest T501OBR33
PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK
Se tekniske oplysningerSe dokumenterReferencer
Portwest:T501OBR33
Rubix:6389237
EAN:5036108297399



Dokumenter
oplysninger om produktet : PW3 Hi-Vis Holster Pocket Work Trousers, Orange/Black, Size 33 - T501OBR33 - PORTWEST
A thoughtfully designed, innovative hi-vis trouser featuring multi-functional holster pockets, top loading kneepad pockets and an easy access multiway thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout guarantees maximum durability.
Styrker
•Durable polyester/cotton fabric with Texpel stain resistant finish
50+ UPF rated fabric to block 98% of UV rays
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
12 Pockets for ample storage
Top-loading knee pad pockets for quick and easy access
Concealed drop down ID holder on holster pocket
Adjustable hem to accommodate all leg lengths
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
50+ UPF rated fabric to block 98% of UV rays
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
12 Pockets for ample storage
Top-loading knee pad pockets for quick and easy access
Concealed drop down ID holder on holster pocket
Adjustable hem to accommodate all leg lengths
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Tekniske informationer
Egenskaber
| Farve | orange |
|---|---|
| Størrelse | 33 |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farve | sort |
| Materiale | shell fabric : kingsmill: 65% polyester, 35% cotton 300g contrast fabric : 100% polyester oxford 600d |
At vise UNSPSC/ECL@SS
509,92 kr. Ex moms
/ Styk
637,40 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
Størrelse
33