Pneumatic quarter turn drive Festo DFPD-300-RP-90-RD-F0710
Quarter Turn Actuator DFPD
Se tekniske oplysningerSe dokumenterReferencer
Festo:DFPD-300-RP-90-RD-F0710
Rubix:6282629
producent:8048126
EAN:4052568287924
Dokumenter
oplysninger om produktet : Vriddon, DFPD-300-RP-90-RD-F0710 - 8048126 - FESTO
The DFPD series features a rack and pinion combination with a constant torque characteristic across the entire swivel range. The quarter turn actuators DFPD are perfect for automating your butterfly valves, ball valves and dampers.
Styrker
- Uniform torque characteristic across the entire rotation angle of 90° with the double-acting version
- Version with swivel angle 120°, 135°, 180° for the sizes 40, 120, 240, 480, double-acting
- Process valve connection to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Sturdy, non-slip and easy-to-clean aluminium housing
- Long service life, low wear
- Increased corrosion protection
Tekniske informationer
Egenskaber
| Type | quarter turn actuator |
|---|
At vise UNSPSC/ECL@SS
3.222,33 kr. Ex moms
/ Styk
4.027,91 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel