Nålelejer INA NKIS25

Radial roller bearing

Se tekniske oplysningerSe dokumenter

Referencer

INA:NKIS25
Rubix:170988
producent:0000078970000
EAN:4012802059861
brand logo

Teknisk oversigt

Indvendig diameter25 mm
Udvendig diameter47 mm
Bredde22 mm
Se alle karateristika

Dokumenter

oplysninger om produktet : NKIS25 INA


Styrker

•Can support high to very high radial forces
Are used when the load carrying capacity or accuracy of drawn cup needle roller bearings with open ends is no longer sufficient and the high load capacity of cylindrical roller bearings is not yet required
Can only support radial loads and, as a result, are highly suitable for use as non-locating bearings (they permit axial displacement of the shaft relative to the housing in the bearing)
Permit high speeds in spite of line contact
Compensate misalignments between the shaft and housing (aligning needle roller bearings)
Require only a very small radial design envelope, particularly if the bearing arrangement is designed without an inner ring
Are available in numerous sizes and designs
Result in particularly compact, cost-effective and economical bearing arrangements

Tekniske informationer


Egenskaber
Indvendig diameter25 mm
Udvendig diameter47 mm
Bredde22 mm
Serienkis
Antal rækker1
Grundlæggende statisk belastning, radial - C0r43500 N
Grundlæggende dynamisk belastning, radial - Cr38000 N
Forseglingåben
Type lejeafstandcn
1.064,09 kr. Ex moms
/ Styk
1.330,11 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel