Referencer
Bahco:B146.006.100
Rubix:6013381
EAN:7314150278763

oplysninger om produktet : B146.006.100 Brotsch
Styrker
•With square tip, for enlarging and drilling holes
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent markings on the handle for quick identification of the tip
Integrated hanging hole
Chrome plated blade for high protection against corrosion, long life tool
High-performance alloy steel blade
SB coding for retailed packed on a plastic hanger
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent markings on the handle for quick identification of the tip
Integrated hanging hole
Chrome plated blade for high protection against corrosion, long life tool
High-performance alloy steel blade
SB coding for retailed packed on a plastic hanger
Tekniske informationer
Egenskaber
| Logistik, vægt | 72 g |
|---|---|
| Diameter | 6 mm |
| Længde i alt | 205 mm |
| Snitlængde | 100 mm |
| Rilletype | verticale groeven |
| Skafttype | vierkante punt |
| Firkantet | 6 mm |
At vise UNSPSC/ECL@SS
46,16 kr. Ex moms
/ Styk
57,70 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
