Pneumatisk standardcylinder Festo DSNU-32-200-P-A

Round cylinder, double-acting DSNU

Se tekniske oplysningerSe dokumenter

Referencer

Festo:DSNU-32-200-P-A
Rubix:494239
producent:195987
EAN:4052568158385
DSNU-32-200-P-A Round cylinder

Teknisk oversigt

Cylinderdiameter32 mm
Cylinderslag200 mm
Se alle karateristika

Dokumenter

oplysninger om produktet : Rundcylinder, DSNU-32-200-P-A - 195987 - FESTO


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Styrker

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Tekniske informationer


Egenskaber
Logistik, vægt684,1 g
Cylinderdiameter32 mm
Cylinderslag200 mm
Typedsnu round cylinder
481,06 kr. Ex moms
/ Styk
601,33 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel