Referencer
Bahco:28M-29
Rubix:429420
EAN:7314150122615

Dokumenter
oplysninger om produktet : HYLSNYCKEL DUBBEL 29 MM - 28M-29
12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Styrker
Metric Double Head Offset Socket Wrenches with 12 x 6-Point Dynamic-Drive™
Tekniske informationer
Egenskaber
| Logistik, vægt | 1070 g |
|---|---|
| Åbning | 29 |
| Længde | 295 mm |
| Type | rørvrider |
| Polering | forkromet |
At vise UNSPSC/ECL@SS
561,51 kr. Ex moms
/ Styk
701,89 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
