Referencer
Norton:60157638171
Rubix:6203841
EAN:3157624333544
Dokumenter
oplysninger om produktet : Norton Rotary Burr 12x25x6x70 F - Double Cut
State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
Tekniske informationer
Egenskaber
| Endediameter | 6 mm |
|---|---|
| Snitlængde | 25 mm |
| Længde i alt | 95 mm |
At vise UNSPSC/ECL@SS
254,37 kr. Ex moms
/ Styk
317,96 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel

