Konise rullelejer FAG 32032-X, Udvendig diameter: 240 mm | Indvendig diameter: 160 mm | Bredde: 51 mm
Tapered roller bearing
Se tekniske oplysningerSe dokumenterReferencer
FAG:32032-X
Rubix:161912
producent:0167119120000
EAN:4012801195980

Dokumenter
oplysninger om produktet : 32032-X FAG
Styrker
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 53,63x240x240 mm |
|---|---|
| Logistik, vægt | 7900 g |
| Indvendig diameter | 160 mm |
| Udvendig diameter | 240 mm |
| Bredde | 51 mm |
| Type lejeafstand | cn |
| Serie | 320..-x |
| Materiale | steel |
| Referencehastighed | 1850 rpm |
| Grænsehastighed | 2700 rpm |
| Lejebredde i alt | 51 mm |
| Standard | DIN ISO 355/DIN 720 |
| Grundlæggende statisk belastning, radial - C0r | 740000 N |
| Grundlæggende dynamisk belastning, radial - Cr | 420000 N |
At vise UNSPSC/ECL@SS
14.536,26 kr. Ex moms
/ Styk
18.170,32 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
