Midlertidig livline 3M 7605061

TEMPORARY LIFELINE EZ-LINE 18M RETRACTABLE CE, EN795, Class C

Se tekniske oplysninger

Referencer

3M:7605061
Rubix:6399343
producent:7100231231
EAN:00840779170371
brand logo

Teknisk oversigt

Længde18 m

oplysninger om produktet : DBI-SALA EZ-Line inntrekkbart, horisontalt livlinekabelsystem, 18,3 m, 7 - 7100231231 - 3M


This horizontal, retractable 3M™ DBI-SALA® EZ-Line™ lifeline system ensures optimum safety on construction sites with straightforward and rapid installation. Portable and modular, it enables a temporary 18-metre lifeline to be created in just a few minutes, reducing set-up time while improving productivity.

Features:
This EZ-Line system is distinguished by its unique retractable design, which allows easy storage and transport. Equipped with a fall indicator and a pre-tension indicator, it ensures safe and intuitive installation. This system is compatible with various types of anchorage structures that can bear a load of 22 kN. In addition, the ergonomic handle facilitates handling, while the reduced weight (33 % lighter than conventional systems) improves user comfort.

Specifications:
• Overall retractable length : up to 18 metres
• Lifeline material : 6.25 mm galvanised cable
• Maximum number of users : 2 per bay, up to 6 for multi-bay systems
• Total weight : 11.25 kg
• Dimensions : 30 cm x 26.25 cm x 18.12 cm
• Housing : linear low-density polyethylene
• Snap hook : galvanised steel
• Anchoring handle : galvanised

Standards:
This product complies with EN 795 Type C and ensures optimum safety for work at height. The integrated fall and pre-tension indicators increase compliance and make inspections easier.

Brand information:
3M is known worldwide for its innovations and product range, meeting a wide variety of professional requirements. From everyday safety to specialised applications in the automotive industry and transport, as well as solutions for visual communication and construction products, 3M continuously invests in research and development to offer innovative and suitable solutions.

Styrker

• Quick and intuitive installation in just a few minutes.
• Retractable system for easy transport and easy storage.
• Lightweight, 33 % lighter than conventional systems.
• Fall indicator and pre-tension indicator for optimum safety.
• Compatibility with various 22 kN anchorage structures.
• Designed for up to 6 users on multi-bay systems.

Applikationer

Ideal for construction sites, work in the oil industry, mining facilities and industrial environments, the EZ-Line system ensures effective and flexible fall protection. It is particularly suitable for temporary applications that require quick installation and protection for several workers.

Tekniske informationer


Egenskaber
Længde18 m
19.736,78 kr. Ex moms
/ Styk
24.670,97 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel