Referencer
Bosch:2608585864
Rubix:361053
EAN:3165140520997

oplysninger om produktet : METALLBORR HSS-CO S 10X133MM - 2608585864 - BOSCH
Styrker
•HSS Twist Drill Bit Cobalt provides long-lasting performance when drilling stainless steel
Cobalt alloy and fully ground HSS provide wear resistance and heat protection
Two cutters and two flutes remove chips quickly to make the bits last even longer
Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8
Active cutting and perfect centring without wandering are achieved by the pointed split-point tip
Cylindrical shank compatible with three-jaw drill chucks
Cobalt alloy and fully ground HSS provide wear resistance and heat protection
Two cutters and two flutes remove chips quickly to make the bits last even longer
Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8
Active cutting and perfect centring without wandering are achieved by the pointed split-point tip
Cylindrical shank compatible with three-jaw drill chucks
Tekniske informationer
Egenskaber
| Borediameter | 10 mm |
|---|---|
| Længde i alt | 133 mm |
| Snitlængde | 87 mm |
| Skafttype | konisk |
| DIN-standard | standard |
| Maling | cobalt alloy |
| Intern køling | ingen |
| Konus | no |
| Kropsmateriale | hss-co |
| Bearbejdningsmateriale | stainless steel;metal pipes and pro-files;steel sheet |
| Spidsvinkel | 135 ° |
At vise UNSPSC/ECL@SS
98,16 kr. Ex moms
/ Styk
122,70 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
