Referencer
Bosch:2608597584
Rubix:360268

Dokumenter
oplysninger om produktet : DUBBELBORR 3,2X49MM 10ST - 2608597584 - BOSCH
PRO Metal HSS-G Double-Ended Twist Drill Bits. They are durable and precise. And have tips and flutes on both ends to double their lifetime.PRO Metal HSS-G bits are a great choice for construction workers and installers who need long-lasting drill bits to drill in alloyed and unalloyed steel, non-ferrous metals, cast iron, plastics, and wood. We made them from premium high-speed steel and ground them for durability and precision. We added a centring tip to help you start holes accurately. The drills are short, which helps when you need to drill in tight spaces.
Styrker
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Cylindrical shank compatible with three-jaw drill chucks
Applikationer
Construction
Tekniske informationer
Egenskaber
| Logistik, vægt | 29 g |
|---|---|
| Dimensioner (D x B x H) | 99x45x29 mm |
| Vægt | 52 g |
| Borediameter | 3.2 mm |
| Længde i alt | 49 mm |
| Snitlængde | 11 mm |
| Skafttype | konisk |
| Intern køling | ingen |
| Konus | no |
| Kropsmateriale | hss |
| Bearbejdningsmateriale | non-ferrous metal;steel |
At vise UNSPSC/ECL@SS
164,96 kr. Ex moms
/ Styk
206,20 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
