Akseltætninger Freudenberg Sealing Technologies N 100 X 125 X 12 90 NBR 109
U-Ring N
Se tekniske oplysningerSe dokumenterReferencer
Freudenberg Sealing Technologies:N 100 X 125 X 12 90 NBR 109
Rubix:524322
producent:40421507

Dokumenter
oplysninger om produktet : 40421507
The lip seal of the N 1 series by Freudenberg made the 94 AU 925 material with a Shore hardness of 94 is characterized by a symmetrical profile for rods or pistons. The single-acting piston/rod seal is particularly suitable for spare parts requirements.
Applikationer
The single-acting piston or rod seal of the N 1 series by Freudenberg is preferably suitable for the spare parts requirement. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Tekniske informationer
Egenskaber
| Indvendig diameter | 100 mm |
|---|---|
| Udvendig diameter | 125 mm |
| Højde | 12 mm |
| Materiale | 90 nbr 109 |
| Udførelse | n |
At vise UNSPSC/ECL@SS
1.001,43 kr. Ex moms
/ Styk
1.251,79 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
