Akseltætninger Freudenberg Sealing Technologies T23 2P 90,00 110,00 14,60 V142
U-Ring T23
Se tekniske oplysningerSe dokumenterReferencer
Freudenberg Sealing Technologies:T23 2P 90,00 110,00 14,60 V142
Rubix:528311
producent:24265875

Dokumenter
oplysninger om produktet : Rod Seal T23 90 X 110 X 14.6 / 10 mm 95 AU V142
Freudenberg's U-Ring T 23 is a two-piece seal set with a shortened inner lip and an active back-up ring with a press fit at the outer diameter.
Styrker
T 23 from Freudenberg is able to bridge large gaps even with high pressures and has a high resistance to wear. The Merkel U-Ring can be used in a wide range of operating temperatures and offers very good static and dynamic tightness.
Applikationer
The U-ring T 23 is mainly used with high pressures and is designed for housings according to ISO 5597. It is especially used in for example earth moving equipments, in marine hydraulics or scrap cutters as well as in steel hydraulics engineering, support cylinders or heavy-duty mobile hydraulics.
Tekniske informationer
Egenskaber
| Indvendig diameter | 90 mm |
|---|---|
| Udvendig diameter | 110 mm |
| Højde | 14.6 mm |
| Materiale | 95 au v142 |
| Udførelse | t23 |
At vise UNSPSC/ECL@SS
2.033,30 kr. Ex moms
/ Styk
2.541,63 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
