Referencer
Optibelt:4430V 730
Rubix:193906
producent:1617782
EAN:4014486200010




oplysninger om produktet : 4430V 730 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Tekniske informationer
Egenskaber
| Logistik, vægt | 2305 g |
|---|---|
| Profil | 4430v |
| Vejledende længde | 73 '' |
| Højde | 18 mm |
| Øvre bredde | 15 mm |
| Nederste bredde | 9.6 mm |
At vise UNSPSC/ECL@SS
10.767,54 kr. Ex moms
/ Styk
13.459,42 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
