Akseltætningssamlinger og gamma-ringe Dichtomatik 65,00 90,00 10,00 WA NBR
WA Radial Shaft Seal
Se tekniske oplysningerReferencer
Dichtomatik:65,00 90,00 10,00 WA NBR
Rubix:157720
producent:196003

oplysninger om produktet : Seal 65x90x10 SC
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Tekniske informationer
Egenskaber
| Indvendig diameter | 65 mm |
|---|---|
| Udvendig diameter | 90 mm |
| Bredde | 10 mm |
| Materiale | nbr |
| Udførelse | pakning med indbygget metalarmatur med fjeder |
At vise UNSPSC/ECL@SS
- Udsolgt
