Udendørs jakke Portwest CD874MGRXXXL
WX2 Eco Insulated Softshell (2Layers), CD874
Se tekniske oplysningerReferencer
Portwest:CD874MGRXXXL
Rubix:6395349
EAN:5036108397433



oplysninger om produktet : WX2 Eco Insulated Softshell (2L), Metal Grey, Size XXXL - CD874MGRXXXL - PORTWEST
WX2 Padded Softshell is made using woven stretch two layer softshell, backed with fleece and is fully lined and padded for exceptional warmth and comfort. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs. , Durable, breathable, windproof and water resistant fabric
WX2 Padded Softshell is made using woven stretch two layer softshell, backed with fleece and is fully lined and padded for exceptional warmth and comfort. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Tekniske informationer
Egenskaber
| Farve | grå |
|---|---|
| Størrelse | 3xl |
| Hovedmaterialet | softshell |
| Sekundær farve | ingen sekundærfarve |
At vise UNSPSC/ECL@SS
502,16 kr. Ex moms
/ Styk
627,70 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel