Referencer
Spartex:853885
Rubix:6335027
EAN:3660338098406




Dokumenter
oplysninger om produktet : Adjustable Work-Bench 1500x750x880 - 853885 - SPARTEX
A very robust workbench..
The thickness of the platform is 50mm..
Vulcanised rubber base.
RAL 5015..
Adjustable feet height from 810 to 1060 mm.
The thickness of the platform is 50mm..
Vulcanised rubber base.
RAL 5015..
Adjustable feet height from 810 to 1060 mm.
Tekniske informationer
Egenskaber
| Højde | 880 mm |
|---|---|
| Bredde | 1500 mm |
| Dybde | 750 mm |
| Model | mdf wood |
At vise UNSPSC/ECL@SS
7.123,34 kr. Ex moms
/ Styk
8.904,17 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
