Referencer
Stahlwille:77371002
Rubix:6184324
EAN:4018754167692



oplysninger om produktet : Vernier Calliper, 12900/1N - 77371002 - Stahlwille
Styrker
With metal housing cover and metal press studs
Mechanics in rustproof, hardened design
With and without thumb roll (included, for self-assembly)
Warge LCD display with clear reading, digit height 9 mm
Display accuracy 0.01 mm / 0.0005 "
Measuring jaws finely ground and lapped
On / off push button
With depth gauge
Unit of measurement in mm or inch, zero position at every position
In a plastic box
Mechanics in rustproof, hardened design
With and without thumb roll (included, for self-assembly)
Warge LCD display with clear reading, digit height 9 mm
Display accuracy 0.01 mm / 0.0005 "
Measuring jaws finely ground and lapped
On / off push button
With depth gauge
Unit of measurement in mm or inch, zero position at every position
In a plastic box
Tekniske informationer
Egenskaber
| Måleområde, minimum | 0 mm |
|---|---|
| Måleområde, maksimum | 150 mm |
| Opløsning | 0.01 mm |
| Længde | 250 mm |
| Vægt | 312 g |
| Kropsmateriale | stål |
At vise UNSPSC/ECL@SS
1.093,04 kr. Ex moms
/ Styk
1.366,30 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
