Cylindriske rullejer NSK NU216ET

Cylindrical roller bearing NU23

Se tekniske oplysninger

Referencer

NSK:NU216ET
Rubix:515073
producent:NU216ET N
EAN:00029176402586
brand logo

Teknisk oversigt

Indvendig diameter80 mm
Udvendig diameter140 mm
Bredde26 mm
Se alle karateristika

oplysninger om produktet : NU216ET *5 NSK


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Tekniske informationer


Egenskaber
Logistik, vægt1492 g
Indvendig diameter80 mm
Udvendig diameter140 mm
Bredde26 mm
Type lejeafstandcn
Forseglingåben
2.139,45 kr. Ex moms
/ Styk
2.674,31 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel