Referencer
Dormer:R10010.2
Rubix:6197146
EAN:7320760113653



oplysninger om produktet : HEAVY DUTY JOBBER DRILL 10.20mm SOLID HM DIN 338 - R10010.2 - DORMER
VHM short spiral drill with cylindrical shank DIN 338 120° uncoated 4xD for brass and bronze <200 HB and synthetic materials such as thermoplastics and duroplastics.
Applikationer
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloyed with silicon >10% whisker-reinforced aluminum alloys magnesium alloys (<120 HB <400 N/mm²)
• Duroplastics
• Reinforced plastic materials
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloyed with silicon >10% whisker-reinforced aluminum alloys magnesium alloys (<120 HB <400 N/mm²)
• Duroplastics
• Reinforced plastic materials
Tekniske informationer
Egenskaber
| Borediameter | 10.2 mm |
|---|---|
| Længde i alt | 133 mm |
| Snitlængde | 87 mm |
| Skafttype | cylindrisk |
| DIN-standard | din 338 |
| Borehuls forhold mellem diameter og længde | 4xd |
| Slibning | standard |
| Ende | cylindrical |
| Intern køling | ingen |
| Bearbejdningsmateriale | copper, synthetics |
| Spidsvinkel | 120 ° |
At vise UNSPSC/ECL@SS
595,08 kr. Ex moms
/ Styk
743,85 kr. Inkl moms
- Udsolgt
