Referencer
Milwaukee:M12 BST-202X
Rubix:6284892
producent:4933459635
EAN:4058546028077

oplysninger om produktet : Staple Gun M12 Bst-202x - 4933459635 - Milwaukee
Compact M12 stapler. Eliminates the repetitive motion of hand tools. Ready to Fire Technology eliminates ramp-up time between each staple discharge. Bump fire and sequential fire operation allows the user to fire quickly and accurately. 1500 staples fired with one 1.5 Ah battery. Fires standard T50 staples from 6 to 14 mm. Capacity 100 staples. Dry-Fire lock out stops the stapler from being fired when empty. Adjustable belt hook. Weight with battery 1,6 kg. Supplied with 2 x 2,0 Ah REDLITHIUM™ batteries, 40 min. charger and HD Box.
Tekniske informationer
Egenskaber
| Vægt | 1.85 kg |
|---|---|
| Strømforsyning | 12 V |
| Størrelser på hæfteklammer og søm | t11/t50/t140 (10,6 mm) – 6-14 mm |
| Spænding | 12 v V |
At vise UNSPSC/ECL@SS
3.595,05 kr. Ex moms
/ Styk
4.493,81 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
