Referencer
Milwaukee:4933478094
Rubix:6455972
producent:4933478094
EAN:4058546340278



oplysninger om produktet : Nailer, M18 FN16GA-0X - 4933478094 - Milwaukee
M18 FUEL™ 16 G finish nailer with best-in-class power to consistently seat 1,6 mm nails sub-flush to the surface in hardwoods. Ready to Fire Nail Technology. No gas cartridges and no cleaning required. Different designed noses stored on board allows the user to get the best finish. Small work contact bracket allows the user to fire and sink nails at a more acute angle. Tool-free, quick and easy depth adjustment. Dry-Fire lockout stops the tool being fired when there are no nails left in the magazine. Fires up to 1200 nails per charge. Quick access and easy clearing of jams. Fires 16 G nails from 32-64 mm at 20°. Weight with battery 3,1 kg. Supplied without batteries and charger in a HD Box.
Tekniske informationer
Egenskaber
| Vægt | 3.3 kg |
|---|---|
| Strømforsyning | 18 V |
| Størrelser på hæfteklammer og søm | 16 ga (1,6 mm), nagellengte 32-63 mm |
| Spænding | 18 v dc V |
At vise UNSPSC/ECL@SS
6.075,36 kr. Ex moms
/ Styk
7.594,20 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
