Stabler - sømpistol Milwaukee M18 FNCS18GS-202X
Stabler - sømpistol Milwaukee
Se tekniske oplysningerReferencer
Milwaukee:M18 FNCS18GS-202X
Rubix:6463479
producent:4933471940
EAN:4058546298395

oplysninger om produktet : Stapler, M18 FNCS18GS-202X - 4933471940 - Milwaukee
M18 FUEL™ narrow crown stapler consistently seat staples sub-flush to the surface in hardwoods. Ready to fire nail technology eliminates ramp-up time. No gas cartridges and no cleaning required. Accepts standard L/90 narrow crown staples W: 5,7-6,4mm L: 9,5-38mm. Fires up to 1200 staples per charge on a REDLITHIUM™ 2.0 Ah battery for maximum productivity. LED work light illuminates the work surface for better placement of staples. Weight with battery 2,8kg. Supplied with 2 x 2,0 Ah REDLITHIUM™ batteries, 40 min. charger and kitbox.
Tekniske informationer
Egenskaber
| Vægt | 2.8 kg |
|---|---|
| Strømforsyning | 18 V |
| Størrelser på hæfteklammer og søm | lengte: 9,5–38,1 mm; breedte: 6,35 mm; diameter: 1,02 mm; magazijncap.: 108; type: brads (smalle kroon) |
| Spænding | 18 v (accu m18) V |
At vise UNSPSC/ECL@SS
7.231,52 kr. Ex moms
/ Styk
9.039,40 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
