Referencer
Dewalt:DWS777-QS
Rubix:6037213
EAN:5035048633588

oplysninger om produktet : 216MMKAP-/GERSÅG 1800W - DWS777-QS - DEWALT
Styrker
•The classic saw design improved and updated for the modern user
New 1800 Watt motor for powerful cutting in all materials (1600 Watt Low Voltage version UK Only)
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required
New Single Point Dust Extraction Airlock compatible
The base and fence have been machined to meet the accuracy requirements of the most demanding applications
Head lock function allows the head to be fixed, restricting the traverse function for trim applications and ease of transportation
Integrated positive mitre stops at 15°, 22. 5°, 30°, 45°, quick release mitre mechanism up to 50°
Sliding left hand fence with measuring scale for improved material support and management
Compact internal rail design for huge cutting capacity in a highly transportable format
New 1800 Watt motor for powerful cutting in all materials (1600 Watt Low Voltage version UK Only)
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required
New Single Point Dust Extraction Airlock compatible
The base and fence have been machined to meet the accuracy requirements of the most demanding applications
Head lock function allows the head to be fixed, restricting the traverse function for trim applications and ease of transportation
Integrated positive mitre stops at 15°, 22. 5°, 30°, 45°, quick release mitre mechanism up to 50°
Sliding left hand fence with measuring scale for improved material support and management
Compact internal rail design for huge cutting capacity in a highly transportable format
Tekniske informationer
Egenskaber
| Skæredybde | 60 mm |
|---|---|
| Hastighed | 6300 rpm |
| Motorydelse/-effekt | 1100 W |
| Vægt | 14 kg |
At vise UNSPSC/ECL@SS
5.224,03 kr. Ex moms
/ Styk
6.530,04 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel