Referencer
Bosch:GTS 635-216
Rubix:6366379
producent:0601B42001
EAN:3165140975421




Dokumenter
oplysninger om produktet : Table circular saw GTS 635-216, with stand table GTA 560 - 0601B42001 - Bosch
The GTS 635-216 Professional is the compact, yet powerful, table saw for multi-purpose use. Its 1,600 W motor power is ideal for a cutting height up to 70 mm and for a rip capacity up to 635 mm. The low weight of only 22 kg, its ergonomic handles, and protective on-board storage make transport genuinely easy and safe. The table saw works extremely precisely and, due to its integrated slide carriage, table-widener, and table extension, it is exceptionally versatile. The table saw features a spindle lock, a soft start function, restart protection, and a safety switch for increased user protection.
Styrker
•1600 W motor power for a cutting height up to 70 mm and for a rip capacity up to 635 mm
Safe and easy transport due to low weight (22 kg), ergonomic handles, and protective on board storage
Works extremely precisely and is exceptionally versatile due to integrated slide carriage, table-widener, and table extension
Safe and easy transport due to low weight (22 kg), ergonomic handles, and protective on board storage
Works extremely precisely and is exceptionally versatile due to integrated slide carriage, table-widener, and table extension
Applikationer
The GTS 635-216 Professional has been designed for sawing of user-defined size, rip cutting, and concealed cuts, especially of board materials, wood, wood composites, and laminate. It is suitable for mounting on a variety of table saw stands and uses the Click & Clean System for the professional power tools from Bosch.
Tekniske informationer
Egenskaber
| Spænding | 240 V |
|---|---|
| Skæredybde | 70 mm |
| Bredde | 658 mm |
| Længde | 500 mm |
| Vægt | 22 kg |
At vise UNSPSC/ECL@SS
7.435,42 kr. Ex moms
/ Styk
9.294,28 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
