Slibende ark Norton 66261018286
Norton Beartex Hand Pads Standard Sanding Sheets
Se tekniske oplysningerReferencer
Norton:66261018286
Rubix:6073181
EAN:3157625579316
oplysninger om produktet : 66261018286 NORTON
Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Standard Sheets - Norton Hand Pads - 152.4x228.6mm Fine Maroon
Styrker
Excellent flexibility, easy to tear, for dry or wet use. Combine the grey and gold pads with Norton Scuff Gel to clean, degrease and abrade in one step.
Lasts longer than standard sandpaper and will not gouge the workpiece when used
Lasts longer than standard sandpaper and will not gouge the workpiece when used
Applikationer
Cleaning
Tekniske informationer
Egenskaber
| Længde | 228.6 mm |
|---|---|
| Bredde | 152.4 mm |
| Partikel | fin |
At vise UNSPSC/ECL@SS
280,57 kr. Ex moms
/ pakke
350,71 kr. Inkl moms
- Tilgængelig