Sfæriske kuglelejer NSK 2310KTN, Udvendig diameter: 110 mm | Bredde: 40 mm | Indvendig diameter: 50 mm
Self-aligning ball bearing 23
Se tekniske oplysningerReferencer
NSK:2310KTN
Rubix:514179
producent:2310KTN N

oplysninger om produktet : 2310KTNG N 5 NSK
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Tekniske informationer
Egenskaber
| Logistik, vægt | 1550 g |
|---|---|
| Indvendig diameter | 50 mm |
| Udvendig diameter | 110 mm |
| Bredde | 40 mm |
| Forsegling | åben |
| Type lejeafstand | cn |
| Bur | polyamid |
At vise UNSPSC/ECL@SS
2.113,79 kr. Ex moms
/ Styk
2.642,24 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel