Referencer
Spartex:860185
Rubix:6334431
EAN:3660338151552



Dokumenter
oplysninger om produktet : TIG FILLET RODS STEEL 316L DIAMETER MM 1,6 5KG
Very low carbon TIG filler metal for gas shielded welding of type 316 and also type 304 stainless steels.
.
APPLICATIONS .
Stainless steel pipes, chemical, food and naval industries... .
Length: 1 metre. Packaged in plastic tubes of 5 kilos. Classification according to AWS A5.10 standard
APPLICATIONS .
Stainless steel pipes, chemical, food and naval industries... .
Length: 1 metre. Packaged in plastic tubes of 5 kilos. Classification according to AWS A5.10 standard
Tekniske informationer
Egenskaber
| Diameter | 1.6 mm |
|---|---|
| Standard | AWS A5.10-NORM - NF EN ISO 14343 |
| Emballage | 5 kg |
At vise UNSPSC/ECL@SS
841,15 kr. Ex moms
/ 5 Kilogram
1.051,44 kr. Inkl moms
- Udsolgt