Referencer
Loctite:243
Rubix:391093
producent:1370559
EAN:5010266001296

Dokumenter
oplysninger om produktet : LOCTITE 243 BO 24ML SFDN
LOCTITE 243 is a general purpose threadlocker of medium bond strength. This threadlocker secures and seal bolts, nuts and studs to prevent loosening due to vibration. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids.
Styrker
Your Benefits:
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to tolerate minor contamination by industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools for servicing
P1 NSF Reg. No.: 123000
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to tolerate minor contamination by industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools for servicing
P1 NSF Reg. No.: 123000
Applikationer
Threadlocking Adhesive - medium strength. General purpose. Suitable for all metal threaded assemblies.
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 45x92x223 mm |
|---|---|
| Kapacitet | 24 ml |
| Tørretid | 10 min |
| Minimumstemperatur | -55 °C |
| Maksimumstemperatur | 180 °C |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel