Referencer
Loctite:270 BO 250ML SFDN
Rubix:391102
producent:1335908

oplysninger om produktet : LOCTITE 270 BO 250ML SFDN
LOCTITE 270 is a high-strength threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose. It works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids. Can be disassembled by heating to 300°C.
Styrker
Your Benefits:
High-strength general threadlocker for maximum efficacy
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools
Can be disassembled by heating to 300°C
P1 NSF Reg. No.: 123006
High-strength general threadlocker for maximum efficacy
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools
Can be disassembled by heating to 300°C
P1 NSF Reg. No.: 123006
Applikationer
Threadlocking Adhesive - high strength. Permanent locking. Suitable for all metal threaded assemblies.
Tekniske informationer
Egenskaber
| Kapacitet | 250 ml |
|---|---|
| Tørretid | 10 min |
| Minimumstemperatur | -55 °C |
| Maksimumstemperatur | 180 °C |
At vise UNSPSC/ECL@SS
22.070,40 kr. Ex moms
/ 10 Styk
27.588,00 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel