Referencer
CRC:EXTRA LOCK
Rubix:6165127
producent:30697-AA
EAN:5412386056109

Dokumenter
oplysninger om produktet : Extra Lock, flaska 50 ml, 30697 - 1030739 - CRC
A green coloured high strength anaerobic adhesive. CRC Extra Lock is used to lock those threaded connections that need a certain fixation and may not loosen during operation. CRC Extra Lock is also suitable for locking bearings and axes. Recommended for use on threaded connections from M5 till M16, as well as on bearings and bushings.
Styrker
•Permanent locking - can only be opened by heating
Adjustable for 2 minutes
Chemical resistance
Secure hold
Prevents malicious opening of connections (fire ladders, protective covers. . . )
Prevents thread corrosion
Does not need to be stored in the refrigerator
Adjustable for 2 minutes
Chemical resistance
Secure hold
Prevents malicious opening of connections (fire ladders, protective covers. . . )
Prevents thread corrosion
Does not need to be stored in the refrigerator
Tekniske informationer
Egenskaber
| Kapacitet | 50 ml |
|---|---|
| Viskositet | 500 mPa s |
| Minimumstemperatur | -55 °C |
| Maksimumstemperatur | 150 °C |
At vise UNSPSC/ECL@SS
323,09 kr. Ex moms
/ Styk
403,86 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
