Referencer
Bosch:2608585487
Rubix:362285

Dokumenter
oplysninger om produktet : METALLBORR HSS-G 4,3X80MM 10ST - 2608585487 - BOSCH
Need durable drill bits to start drilling with no need for pilot holes? Try PRO Metal HSS-G Twist Drill Bits. They will help you drill effectively and start holes exactly where you need them. PRO Metal HSS-G bits are a great choice for construction workers and installers who need long-lasting metal drill bits to drill in alloyed and unalloyed steel, non-ferrous metals, cast iron, plastics, and wood. We made them from premium high-speed steel and ground them for strength, resistance to heat, and precision. We added a split-point tip to help you start holes precisely.
Styrker
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Applikationer
Construction
Tekniske informationer
Egenskaber
| Borediameter | 4.3 mm |
|---|---|
| Længde i alt | 80 mm |
| Snitlængde | 47 mm |
| Skafttype | konisk |
| DIN-standard | standard |
| Intern køling | ingen |
| Konus | no |
| Kropsmateriale | hss |
| Bearbejdningsmateriale | non-ferrous metal;steel |
| Spidsvinkel | 135 ° |
At vise UNSPSC/ECL@SS
112,66 kr. Ex moms
/ Styk
140,82 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
