Referencer
NSK:NJ2214ET
Rubix:514516
producent:NJ2214ET N
EAN:0029176399404

oplysninger om produktet : NJ2214ET *5 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Tekniske informationer
Egenskaber
| Logistik, vægt | 1520 g |
|---|---|
| Indvendig diameter | 70 mm |
| Udvendig diameter | 125 mm |
| Bredde | 31 mm |
| Type lejeafstand | cn |
| Forsegling | åben |
At vise UNSPSC/ECL@SS
2.286,94 kr. Ex moms
/ Styk
2.858,68 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
